Shop All Coaxial Cables
Tripp Lite
Coax Cable, VGA, HD15, Low Profile, RGB, 3ft
Mfr # P502-003-SM
Zoro # G5179609
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Jacket Material Polyvinyl Chloride (PVC)
- Shielding Yes
- Features Molded
- Side B - Connector 1 HD15 (MALE) - LOW PROFILE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P502-003-SM
- Zoro # G5179609
- UPC # 037332163240
- Country of Origin China
- Category Coaxial Cables
Dimensions
Cable Length (ft.) | 3 |
Cable Length | 3 ft |
Details
Item | Coax Cable,VGA,HD15,Low Profile,RGB,3ft |
Color | Black |
Jacket Material | Polyvinyl Chloride (PVC) |
Shielding | Yes |
Features | Molded |
Side B - Connector 1 | HD15 (MALE) - LOW PROFILE |
Technology | Coax; VGA/SVGA |
Side A - Connector 1 | HD15 (MALE) - LOW PROFILE |
Conductor | Copper |
Product Color | Black |
Connector on Second End Details | 1 x 15-pin HD-15 - Male |
Product Name | P502-003-SM Coaxial Video Cable |
Connector on First End Details | 1 x 15-pin HD-15 - Male |
Device Supported | Monitor |
Connector Plating | Nickel |
Supported Resolution | 2048 x 1536 |
Product Type | Video Cable |
Cable Type | Coaxial |
Description
Coax Cable,VGA,HD15,Low Profile,RGB,3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (DS120GY)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 1 Pole, 240/415V AC, C Curve (M9F42150)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ5)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 10ft (P502-010)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft (P502-050)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- RCA RG6 100 ft. Coaxial Cable (Black) (VHB6111R)
- Tripp Lite Coaxial Cables