Shop All Coaxial Cables
Tripp Lite
Coax Cable, Audio, VGA, Low Profile, RGB, 6ft
Mfr # P504-006-SM
Zoro # G5188821
product price: $18.35
/ea
Not eligible for select promotions
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Jacket Material Polyvinyl Chloride (PVC)
- Shielding Yes
- Features Molded
- Technology Coax; VGA/SVGA; Stereo Audio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P504-006-SM
- Zoro # G5188821
- UPC # 037332163332
- Country of Origin China
- Category Coaxial Cables
Dimensions
Cable Length (ft.) | 6 |
Cable Length | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coax Cable,Audio,VGA,Low Profile,RGB,6ft |
Color | Black |
Jacket Material | Polyvinyl Chloride (PVC) |
Shielding | Yes |
Features | Molded |
Technology | Coax; VGA/SVGA; Stereo Audio |
Side B - Connector 2 | 3.5MM (MALE) |
Side A - Connector 2 | 3.5MM (MALE) |
Side A - Connector 1 | HD15 (MALE) - LOW PROFILE |
Side B - Connector 1 | HD15 (MALE) - LOW PROFILE |
Connector on Second End Details | 1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male |
Device Supported | Monitor, Speaker |
Product Name | P504-006-SM Coaxial Audio/Video Cable |
Connector on First End Details | 1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male |
Product Type | A/V Cable |
Product Color | Black |
Connector Plating | Nickel |
Conductor | Copper |
Cable Type | Coaxial |
Package Includes | 6-ft. (1.83 m), Compact SVGA / VGA M/M Monitor Cable with Audio Cable |
Cable Jacket Color | Black |
Description
Coax Cable,Audio,VGA,Low Profile,RGB,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Rod Hanger, Steel, Zinc Phosphate (BH1-H7)
- STA-KON 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (RB14-10F)
- ANCOR 22-18 AWG Nylon Single Crimp Butt Connector - 25-Pack (210100)
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft (P502-050)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- TRIPP LITE Coax Cable, VGA, HD15, Low Profile, RGB, 3ft (P502-003-SM)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- FASTTRACK SWR Meter with 3 ft. Coax Cable (FA50272)
- Tripp Lite Coaxial Cables