Shop All Coaxial Cables
Tripp Lite
Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 35ft
Mfr # P504-035
Zoro # G5188779
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Jacket Material Polyvinyl Chloride (PVC)
- Shielding Yes
- Features Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P504-035
- Zoro # G5188779
- UPC # 037332185952
- Country of Origin China
- Category Coaxial Cables
Dimensions
Cable Length (ft.) | 35 |
Cable Length | 35 ft |
Description
Coax Cable,Audio,VGA,HD15,3.5mm,RGB,35ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrl Station, Open/Close/Stop (20C797)
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- D-LINE 90 Degree Internal Elbow, PVC (FLIB5025W)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft (P502-050)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- TRIPP LITE Coax Cable, VGA, HD15, Low Profile, RGB, 3ft (P502-003-SM)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- ALLEN TEL 4-Way Coax Splitter, 1 GHz (CT2104)
- Tripp Lite Coaxial Cables