Shop All Coaxial Cables
Tripp Lite
Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft
Mfr # P504-025
Zoro # G5188797
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Molded
- Side A - Connector 1 HD15 (MALE)
- Cable Length (ft.) 25
- Side B - Connector 1 HD15 (MALE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P504-025
- Zoro # G5188797
- UPC # 037332135803
- Country of Origin China
- Category Coaxial Cables
Dimensions
Cable Length (ft.) | 25 |
Cable Length | 25 ft |
Details
Item | Coax Cable,Audio,VGA,HD15,3.5mm,RGB,25ft |
Color | Black |
Features | Molded |
Side A - Connector 1 | HD15 (MALE) |
Side B - Connector 1 | HD15 (MALE) |
Side A - Connector 2 | 3.5MM (MALE) |
Technology | Coax; VGA/SVGA; Stereo Audio |
Side B - Connector 2 | 3.5MM (MALE) |
Package Contents | SVGA/VGA Monitor Replacement Cable, 25-ft. SVGA/VGA Monitor Cable HD15M to HD15M w/Built-in Audio connectors |
Certifications & Standards | CMR PVC |
Additional Information | Strain relief |
Connector on First End Details | 14-pin |
Product Type | Video Cable |
Conductor | Copper |
Product Name | SVGA/VGA Monitor Replacement Cable |
Device Supported | Monitor |
Connector on Second End Details | 14-pin |
Product Color | Black |
Cable Jacket Color | Black |
Package Includes | 25-ft. (7.62 m) SVGA/VGA Monitor Cable HD15M to HD15M w/Built-in Audio connectors |
Cable Type | Passive |
Description
Coax Cable,Audio,VGA,HD15,3.5mm,RGB,25ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON FrntAux SeqA, 2NO/2NC, For XT Mini Contact (XTMCXFA22)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, B Curve (FAZ-B5/1-SP)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO340VH)
- KLEIN TOOLS Modular Data Plugs, RJ45-CAT5e, 10-Pack (VDV826-628)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- TRIPP LITE Coax Cable, VGA, HD15, Low Profile, RGB, 3ft (P502-003-SM)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- SWE-TECH 3C RG59 Siamese Coaxial + Power Cable, 20AWG Solid Copper Coax, 18/2 Stranded Copper Power, 1000ft (FWT10X3-18291NH)
- Tripp Lite Coaxial Cables