Shop All USB Hubs & Converters
Tripp Lite
Charging Hub 3.0, 7-Port, Black
Mfr # U360-007
Zoro # G908999359
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) USB 3.0 Cable; (1) 3 ft. External Power Supply with 5 ft. Cord and NEMA 1-15P Plug
- For Use With Computer; Tablets; Webcams; Hard Drives
- Width 6.1"
- Color Black
- Height 0.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U360-007
- Zoro # G908999359
- UPC # 37332178480
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 6.1" |
Height | 0.87" |
Depth | 2" |
Details
Includes | (1) USB 3.0 Cable; (1) 3 ft. External Power Supply with 5 ft. Cord and NEMA 1-15P Plug |
For Use With | Computer; Tablets; Webcams; Hard Drives |
Color | Black |
Features | Input: 100-240V, 50/60 Hz, 1.5A Max; Output: 12V 3A |
Standards | FCC; WEEE; EAC |
Number of Ports | 7 |
Transfer Rate | 5 Gbps |
Item | Hubs |
OEM/Compatible | OEM |
Connects Devices (From/To) | Computer to Other Devices with USB |
Power Source | 5 ft Cord; Nema 1-15P Plug |
For Device Type | USB Enabled Devices |
Connector/Port/Interface | USB A |
Description
Add webcam, flash drive, scanner, up to seven devices to your host computer. Perfect for the work from home environment when you need to connect all of your devices. Plug and play no software required. USB is backward compatible.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast Cordless Phone Battery (BATT-CS540)
- UNIVIEW UVTC6.152.0524, Universal Pole Mounting Bracket Elegant White, Universal Type (TR-UP06-IN)
- JVC High-Grade Full-Size Headphones (HARX700)
- ILC Replacement for Nikon En-el 7.4v 700mah (EN-EL 7.4V 700MAH NIKON)
- TRIPP LITE USB 20 UltraMini Compact Hub with Power Adapter, 4 Ports, Black (U222-004-R)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AGC)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AG)
- TRIPP LITE Hub, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600042A2C)
- TRIPP LITE SuperSpeed Hub, 4-Port, USB 3.0, 4-1/5"Wx1-3/10"Lx2/5"H, BK (TRPU360004SLIM)
- TRIPP LITE USB 30 SuperSpeed Hub, 4 Ports, Black (U360-004-MINI)
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- Tripp Lite USB Hubs & Converters