Shop All VGA Connectors & Cables
Tripp Lite
Center Plate Insert Vertical Blank White
Mfr # N042D-100V-WH
Zoro # G0023078
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conductor Material ABS
- Color White
- Operating Temp. Range 14 to 140°F
- Storage Temperature Range -40 to 154.4°F
- Relative Humidity 10 to 90%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N042D-100V-WH
- Zoro # G0023078
- UPC # 37332249685
- Country of Origin Unknown
- Category VGA Connectors & Cables
Details
Conductor Material | ABS |
Color | White |
Operating Temp. Range | 14 to 140°F |
Storage Temperature Range | -40 to 154.4°F |
Relative Humidity | 10 to 90% |
Side A Connector 1 Type | Keystone Jack Cutout |
Side B Connector 1 Type | Keystone Jack Cutout |
Technology | Cat5/5e; Cat6; Cat6a; DisplayPort; HDBaseT; HDMI; USB; USB 2.0 (High Speed); USB 3.0 (SuperSpeed) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YEALINK Stand for T46 series (STAND-T46)
- METABO ASC 145 Duo Charger (627497000)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Super Start Power Sports BTX7L-BS (YTX7L-BS89293)
- VIDEO MOUNT PRODUCTS Heavy duty antenna Tri-pod - 60" (TR-60)
- TRIPP LITE Tripp Lite 50Ft Svga/Vga Replacement Monitor Cable P502-050 (P502-050)
- TRIPP LITE VGA Cable, Monitor, 640x480, HD15, M/M, 15ft (P512-015)
- TRIPP LITE Double-Gang Faceplate Vertical White (N042D-200-WH)
- TRIPP LITE DVI to VGA Cable Adapter, DVI-I, HD15, F/M (P126-000)
- TRIPP LITE VGA Monitor Cable, 50 ft., Black (P502050)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 10ft (P556-010)
- EVGA EVGA Power Supply SuperNOVA Fully Modular for 1300 Gplus 1300W 80 Plus Gold - Black (EV33881)
- Tripp Lite VGA Connectors & Cables