Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Ceiling Support Kit 12in 18in Cable Runway Straight 90-Degree
Mfr # SRLCEILINGKIT
Zoro # G6764145
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 in. or 18 in. Cable Runway Straight and 90-Degree SRCABLELADDER, SRCABLELADDER18, SRL90BEND12 and SRL90BEND18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRLCEILINGKIT
- Zoro # G6764145
- UPC # 037332214577
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Ceiling Support Kit |
For Use With | 12 in. or 18 in. Cable Runway Straight and 90-Degree SRCABLELADDER, SRCABLELADDER18, SRL90BEND12 and SRL90BEND18 |
Description
Ceiling Support Kit 12in 18in Cable Runw
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 4 D (F1.5X4LG6)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS6M2-DV-WH)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 2 Gang, Pre-Galvanized Steel, Gang Box (BB20L)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, 11 Ah, Detachable Cable (RBC6)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories