Shop All Voice & Data Patch Cords
Tripp Lite
Cat8 Patch Cable 25G/40G Snagless 25Ft
Mfr # N272-025-WH
Zoro # G0033410
product price: $60.05
/ea
$60.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 8
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded Yes
- Length - Patch Cord 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N272-025-WH
- Zoro # G0033410
- UPC # 37332249791
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 25 ft |
Outside Dia. | 8 mm |
Details
Category - Data Cable | 8 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) |
Boot Type - Data cable | Snagless |
Shielded | Yes |
Jacket Color | White |
Transmission Speed | 40 Gbps |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Solid / Stranded | Solid |
Temp. Range | -10 to 50°C |
Shielding Type | S/FTP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MARINCO 7420Crs Marinco Weatherproof Cover W/Lift Lid (7420CRS)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306D002)
- TRIPP LITE Cat5e Cable, Cross-over, Yellow, 25ft (N010-025-YW)
- TRIPP LITE Cat5e Cable, Bulk, Solid, PVC, Gray, 1000ft (N022-01K-GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 6ft (N201-006-GN)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 15ft (N002-015-YW)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-UP)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 12ft (N201-012-GN)
- STEREN Cat5e Patch Cord Non-Booted UTP cULus Bl (308-502BL)
- Tripp Lite Voice & Data Patch Cords