Shop All Voice & Data Patch Cords
Tripp Lite
Cat6SnaglessMoldedPatchCable, 25 ft., Blue
Mfr # N201-025-BL
Zoro # G5883571
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-025-BL
- Zoro # G5883571
- UPC # 037332099983
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 25 ft |
Cable Length | 25 ft |
Bandwidth per TIA Standard | 250 MHz |
Maximum Bandwidth as Tested | 500 MHz |
Cable Length (ft.) | 25 |
Cable Outer Diameter (OD) | 6.0 mm |
Description
Cat6SnaglessMoldedPatchCable,25 ft.,Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- FLEX-STRUT Beam Clamp, Wide Mouth, Malleable, 3/8" (FS-5711-3/8 PL)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Blue (N002-007-BL)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-RA)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 5ft (N201-005-GN)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 50'L, Black (TRPN201050BK)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 15ft (N002-015-YW)
- TRIPP LITE Cat6 Junction Box Assembly Shielded 18In (N237A-P18N-WHSH)
- VCOM 5ft Cat5e UTP Molded Patch Cable (Purple) (NP511-5-PURPLE)
- Tripp Lite Voice & Data Patch Cords