Shop All Voice & Data Patch Cords
Tripp Lite
Cat6SnaglessMoldedPatchCable, 14 ft., Blue
Mfr # N201-014-BL
Zoro # G5883608
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-014-BL
- Zoro # G5883608
- UPC # 037332099945
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 14 ft |
Cable Length | 14 ft |
Cable Outer Diameter (OD) | 6.0 mm |
Cable Length (ft.) | 14 |
Bandwidth per TIA Standard | 250 MHz |
Maximum Bandwidth as Tested | 500 MHz |
Description
Cat6SnaglessMoldedPatchCable,14 ft.,Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink End Cap, 0.55in ID, Blk, 1-3/4in, PK5 (46-381)
- KABLE KONTROL Assorted Size Cable Ties Kit - 4in, 5.5in, 8in, 11in, 14in Length - 500 Pcs - Natural (CT-KIT-MS-NT)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - White (HS365-S10-WHITE)
- GARDNER BENDER Self Cutting Cable Tie, Green, 50 lb, PK (46-311GSC)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- TRIPP LITE Trip Lite Min Buy Is 5 Pcs (U042-036)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 25ft (N105-025-GY)
- TRIPP LITE Cat6SnaglessMoldedPatchCable, 25 ft., Blue (N201-025-BL)
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Modular, Snap-in (N235-001)
- TRIPP LITE Molded Patch Cable, Cat5E, 25 ft., Blue (N002-025-BL)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, Orange (AT1505EV-OR)
- Tripp Lite Voice & Data Patch Cords