Shop All Voice & Data Patch Cords
Tripp Lite
Cat6PlenumRatedSnaglessCable, 50 ft., Gray
Mfr # N201-050-GY
Zoro # G5883556
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-050-GY
- Zoro # G5883556
- UPC # 037332124951
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 50 ft |
Cable Length | 50 ft |
Bandwidth per TIA Standard | 250 MHz |
Cable Outer Diameter (OD) | 6.0 mm |
Maximum Bandwidth as Tested | 500 MHz |
Cable Length (ft.) | 50 |
Description
Cat6PlenumRatedSnaglessCable,50 ft.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 50' Length - Black (BSSCE0.25-50)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-6B)
- NVENT CADDY Channel Nut w/o Spring, 1/2-13 In, Steel (NUT0050EG)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 50'L, Blue (TRPN201050BL)
- TRIPP LITE Cat8 Patch Cable 25G/40G Snagless 25Ft (N272-025-WH)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 7ft (N201-007-GN)
- TRIPP LITE Molded Patch Cable, Cat5E, 10 ft., Black (N002-010-BK)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, White, 5ft (N002-005-WH)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Gray, 1000ft (N222-01K-GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 5ft (N201-005-GN)
- Tripp Lite Voice & Data Patch Cords