Shop All Data & Ethernet Cables
Tripp Lite
Cat6/Cat6E Bulk Ethernet Cable
Mfr # N228-01K-BK
Zoro # G9533759
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Bulk
- Features Near End Cross Talk (NEXT), Crack Resistant, Flexible
- Color Black
- Product Type Network Cable
- Jacket Type CMX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N228-01K-BK
- Zoro # G9533759
- UPC # 37332257888
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 1000 ft |
Details
Package Type | Bulk |
Features | Near End Cross Talk (NEXT), Crack Resistant, Flexible |
Color | Black |
Product Type | Network Cable |
Jacket Type | CMX |
Cable Type | Category 6/Category 6e |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 10ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1210)
- ILC Replacement for Paslode 402500 (402500 PASLODE)
- UNIDEN Uniden PRO510XL CB Radio w/7W Audio Output (PRO510XL)
- MAXELL 3V Lithium Coin Cell Battery CR1620 Replaces DL1620, BR1620, PK 5 (MCR1620)
- TRIPP LITE Single-Gang 4-Port Wallplate Keystone Cat5/6 USB/HDMI/DP/RCA TAA (N080-104)
- TRIPP LITE Cat6 Gigabit Snagless Molded Slim UTP Patch Cable Right Angle 2FT (N201-SR2-BL)
- TRIPP LITE Cat6 Snagless Molded Patch Cable UTP Orange RJ45 M/M 6FT 6ft (N201-006-OR)
- TRIPP LITE Tripp Lite 1000ft Cat6 550MHz Gigabit Bulk Solid PVC Cable, Blue, 1000', Non-Plenum (N222-01K-BL)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24AWG Black 10ft (N200-010-BK)
- TRIPP LITE Cat6 Straight Through Modular Shielded In Line Coupler RJ45 F/F (N235-001-SH-D)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- Tripp Lite Data & Ethernet Cables