Shop All Voice & Data Jacks
Tripp Lite
Cat6A Rj45 Plug - Mptl, Shielded, 100W High-Power Poe & Poe++, Zinc
Mfr # N238-P01-MPTL-A
Zoro # G0007337
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Plug Type RJ45
- Recommended Category Cable CAT6A
- PoE Type Type 4 High-Power (100W, IEEE 802.3bt)
- Cable Compatibility Accommodates 22 to 26 AWG Solid or Stranded Cabling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N238-P01-MPTL-A
- Zoro # G0007337
- UPC # 37332247926
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Cable Outer Diameter (OD) | 6.5mm to 8.5mm |
Details
Color | Black |
Plug Type | RJ45 |
Recommended Category Cable | CAT6A |
PoE Type | Type 4 High-Power (100W, IEEE 802.3bt) |
Cable Compatibility | Accommodates 22 to 26 AWG Solid or Stranded Cabling |
Relative Humidity | 10% ~ 90% RH (Non-Condensing) |
Side A - Connector 1 | RJ45 (MALE) |
Side B - Connector 1 | 110 IDC |
Operating Temperature Range | 14 ~ 140F (-10 ~ 60C) |
PoE Capability | 100W (802.3bt); 15.4W (802.3af); 30W (802.3at); 60W (802.3bt) |
PoE Power Budget (Watts) | 100 |
Storage Temperature Range | -40 ~ 154F (-40 ~ 68C) |
Technology | Cat6a; PoE |
DC Current Rating | 1.5A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-25)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF0240N)
- GAMPAK Strap Emt 1 Hole 1" (55922-S)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- TRIPP LITE Security Key For Rj45 Plug Locks And Locking Inserts Red 2 Pack (N2LOCK-KEY-RD)
- TRIPP LITE Universal Rj45 Plug Locks, Yellow, 10 Pack (N2LOCK-010-YW)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Green, RJ45 Female to 110 Punch Down (FWT326-120GR)
- LEGRAND Cat5E Rj45 Utp Keystone Jack - White (03791)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Blu (C6-CPLR-BLU)
- Tripp Lite Voice & Data Jacks