Shop All Voice & Data Patch Cords
Tripp Lite
Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue,
Mfr # N261-S15-BL
Zoro # G0031618
product price: $8.19
/ea
Sold in multiples of 4 for $32.76
$32.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N261-S15-BL
- Zoro # G0031618
- UPC # 37332251770
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 15 ft |
Outside Dia. | 3.8 mm |
Wire Size | 28 AWG |
Details
Category - Data Cable | 6a |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 10 Gbps |
Solid / Stranded | Stranded |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Temp. Range | -10 to 50°C |
Shielding Type | UTP |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SSAC)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (MW-3/8-48"-BLACK-12 PCS)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- SWE-TECH 3C Surge Protector, Flat Rotating Plug, 6 Outlet, Black Horizontal Outlets, Plastic, Power Cord 4 foot (FWT51W1-12204)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-DN)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Left-Angle M (N204-020-BL-LA)
- TRIPP LITE Cat6(a) Cable, Shielded (STP), Blue, 1ft (N262-001-BL)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, White (N238-025-WH)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-RA)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 6ft (N201-006-GN)
- TRIPP LITE Cat6 Cable, Solid Conductor, M/M, Blue, 50ft (N202-050-BL)
- Tripp Lite Voice & Data Patch Cords