Shop All Voice & Data Patch Cords
Tripp Lite
Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black,
Mfr # N261-S25-BK
Zoro # G0017776
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N261-S25-BK
- Zoro # G0017776
- UPC # 37332251800
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 25 ft |
Outside Dia. | 3.8 mm |
Wire Size | 28 AWG |
Details
Category - Data Cable | 6a |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Black |
Transmission Speed | 10 Gbps |
Solid / Stranded | Stranded |
Temp. Range | -10 to 50°C |
Shielding Type | UTP |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- ANCOR Red 12 AWG Primary Wire - 100' (106810)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-5)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel (A363020LP)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 15ft (N201-015-BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 20ft (N201-020-RD)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-015-BL-DN)
- TRIPP LITE Molded Patch Cable, Cat5E, 25 ft., Blue (N002-025-BL)
- TRIPP LITE Molded Patch Cable, Cat5E, 14 ft., Blue (N002-014-BL)
- TRIPP LITE Display Extender Receiver, VGA, Cat5e/6 (B132-100-1)
- BLACK BOX Cat6 Molded Boot Patch Cable Blue 10Ft (CAT6PC-010-BL)
- Tripp Lite Voice & Data Patch Cords