Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 RJ45 Modular Connector Plug, 100Pack
Mfr # N230-100
Zoro # G5184000
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Jacket Color White
- Connector Type RJ-45 Network - Male
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N230-100
- Zoro # G5184000
- UPC # 037332173201
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Details
Category - Data Cable | 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) |
Jacket Color | White |
Item | Cat6 RJ45 Modular Connector Plug,100Pack |
Connector Type | RJ-45 Network - Male |
Color | White |
Features | Stranded |
Contact Plating | Gold |
Product Color | White |
Product Name | N230-100 Cat.6 Network Connector |
Product Type | Network Connector |
TAA Compliant | Yes |
Product Material | Polycarbonate |
Connector Details | 1 x RJ-45 Network Male |
Side B - Connector 1 | RJ45 (MALE) |
Package Includes | These Cat6 RJ45 plugs can be used with solid or stranded conductor Cat6 wire. Included load-bars add to ease of termination and virtually foolproof results. Staggered up-down design for enhanced performance and reduction of near-end cross-talk (NEXT). 50 micro-inch gold contacts for durability and longevity. Polycarbonate housing, UL94-V2. |
Technology | Cat6 |
Side A - Connector 1 | RJ45 (MALE) |
Product Compliance | Trade Agreements Act (TAA) |
Connector Color | White |
Description
Cat6 RJ45 Modular Connector Plug,100Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100P)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 1/2" (5133101)
- HUBBELL Receptacle, Stud, Grn, Male, Taper Nose (HBL15MRSGN)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 1Chn, 84Mem (TR-611-TOP-2-12/24V)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 10ft (N201-010-GN)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-UD)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Black (N002-007-BK)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-LA)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-DN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 4ft (N201-004-BL)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- Tripp Lite Voice & Data Patch Cords