Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Junction Box Assembly Unshielded
Mfr # N237-P18N-WHSH
Zoro # G0032491
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord 110 IDC; RJ45 (Male)
- Shielded No
- Length - Patch Cord 1.5 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N237-P18N-WHSH
- Zoro # G0032491
- UPC # 37332250537
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1.5 ft |
Outside Dia. | 6.5 mm |
Details
Category - Data Cable | 6 |
Connector Type - Patch Cord | 110 IDC; RJ45 (Male) |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Standards | Type 1 PoE (15.4W, IEEE 802.3af); Type 2 PoE+ (30W, IEEE 802.3at) |
Temp. Range | -10 to 60°C |
Shielding Type | UTP |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (3TX71155FC03C)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-3CR)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS530B1MAL2)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-UD)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 20ft (N201-020-BL)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 50'L, Black (TRPN201050BK)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Left-Angle M (N204-015-BL-LA)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 10ft (N001-010-BK)
- TRIPP LITE Molded Patch Cable, Cat6, Snaglss, 7ft, Gray (N201-007-GY)
- C2G 75Ft Blue Snagless Cat6 Cable Taa (10321)
- Tripp Lite Voice & Data Patch Cords