Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Junction Box Assembly Shielded 18In
Mfr # N237A-P18N-WHSH
Zoro # G0032832
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Connector Type - Patch Cord 110 IDC; RJ45 (Male)
- Shielded Yes
- Length - Patch Cord 1.5 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N237A-P18N-WHSH
- Zoro # G0032832
- UPC # 37332250520
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1.5 ft |
Outside Dia. | 7.3 mm |
Details
Category - Data Cable | 6a |
Connector Type - Patch Cord | 110 IDC; RJ45 (Male) |
Shielded | Yes |
Jacket Color | Blue |
Transmission Speed | 10 Gbps |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Shielding Type | F/UTP |
Temp. Range | -10 to 60°C |
Standards | Type 1 PoE (15.4W, IEEE 802.3af); Type 2 PoE+ (30W, IEEE 802.3at) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (8200REDTRA)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- ZORO SELECT 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (4760)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-015-BL-DN)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S03-BL-UP)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 6ft (N201-006-GN)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S20-BK)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-UP)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 10ft (N001-010-BK)
- BELKIN CAT6 patch cable RJ45M-RJ45M 1ft yellow (A3L980-01-YLW-S)
- Tripp Lite Voice & Data Patch Cords