Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Coupler, RJ45 F/F, Shielded, Snap-in
Mfr # N235-001-SH
Zoro # G5183976
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Female); RJ45 (Female)
- Jacket Color Silver
- Standards Type 2 PoE+ (30W, IEEE 802.3at)
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N235-001-SH
- Zoro # G5183976
- UPC # 037332170460
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Unit Dimensions (hwd / in.) | 0.630 x 0.570 x 1.180 |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Female); RJ45 (Female) |
Jacket Color | Silver |
Item | Cat6 Coupler,RJ45 F/F,Shielded,Snap-in |
Standards | Type 2 PoE+ (30W, IEEE 802.3at) |
Color | Silver |
Features | Cat6 gigabit straight through coupler, Fully shielded housing reduces EMI/RFI interference, Keystone style snap-in |
TAA Compliant | Yes |
Product Type | Faceplate Module |
Product Name | Cat6 Straight Through Shielded Modular In-line "Snap-in" Coupler (RJ45 F/F) |
Product Color | Silver |
Mount Type | Wall Mount |
Product Material | Gold |
Side B - Connector 1 | RJ45 (FEMALE) |
Side A - Connector 1 | RJ45 (FEMALE) |
Connector Color | Silver |
Technology | Cat5/5e; Cat6 |
Package Includes | Cat6 Straight-Through Shielded Snap-in Coupler RJ45 (Female/Female) |
PoE Type | Type 4 High-Power (100W, IEEE 802.3bt) |
Product Compliance | Trade Agreements Act (TAA) |
Description
Cat6 Coupler,RJ45 F/F,Shielded,Snap-in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Detectable Cable Tie, Blue, Nylon, 5", PK100 (TY524M-NDT)
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321BK)
- CROUSE HINDS BOX OF 2 BALL TYPE FLEXIBLE FIXTURE HANGER 3/4IN CONDUIT OUTLET BODIES AND BOX, 2PK (ALC22)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 48" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT294)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- TRIPP LITE Cat5e Cable, Bulk, Solid, PVC, Gray, 1000ft (N022-01K-GY)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Black (N201-007-BK)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, White, 5ft (N002-005-WH)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-DN)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-UD)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, White (N238-025-WH)
- Tripp Lite Voice & Data Patch Cords