Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Solid Conductor, M/M, Blue, 50ft
Mfr # N202-050-BL
Zoro # G5184247
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N202-050-BL
- Zoro # G5184247
- UPC # 037332157409
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 50 ft |
Wire Size | 24 AWG |
Cable Length | 50 ft |
Details
Category - Data Cable | 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Blue |
Item | Cat6 Cable,Solid Conductor,M/M,Blue,50ft |
Boot Type | Snagless |
Features | Stranded, Booted |
Shielding Type | UTP |
Cable Type | Category 6 |
Solid / Stranded | Solid |
Cable Characteristic | Patch Cable |
Device Supported | Network Device |
Product Name | N202-050-BL Cat6 Patch Cable |
Conductor | Copper |
Product Type | Network Cable |
Product Color | Blue |
Connector on Second End Details | 1 x RJ-45 Network - Male |
Connector on First End Details | 1 x RJ-45 Network - Male |
Description
Cat6 Cable,Solid Conductor,M/M,Blue,50ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Red (32UK34)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (92S7D22D-12D)
- BLUE SEA SYSTEMS Blue Sea 5164 35A ANL Fuse (5164)
- TRIPP LITE Display Extender Receiver, VGA, Cat5e/6 (B132-100-1)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 500ft, RS232 (B130-101-U)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-LA)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 15ft (N201-015-RD)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UP)
- TRIPP LITE Cat5e Cable, Bulk, Solid, PVC, Gray, 1000ft (N022-01K-GY)
- SWE-TECH 3C Bulk Cat6 Red Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-071TH)
- Tripp Lite Voice & Data Patch Cords