Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Solid Conductor, Blue, 200ft
Mfr # N202-200-BL
Zoro # G5184186
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N202-200-BL
- Zoro # G5184186
- UPC # 037332157379
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 200 ft |
Wire Size | 24 AWG |
Cable Length | 200 ft |
Details
Category - Data Cable | 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Blue |
Item | Cat6 Cable,Solid Conductor,Blue,200ft |
Boot Type | Snagless |
Features | Stranded, Booted |
Solid / Stranded | Solid |
Shielding Type | UTP |
Cable Type | Category 6 |
Product Color | Blue |
Product Type | Network Cable |
Conductor | Copper |
Device Supported | Network Device |
Cable Characteristic | Patch Cable |
Product Name | Cat6 Gigabit Solid Conductor Snagless Patch Cable (RJ45 M/M) - Blue, 200-ft. |
Connector on Second End Details | 1 x RJ-45 Network - Male |
Connector on First End Details | 1 x RJ-45 Network - Male |
Description
Cat6 Cable,Solid Conductor,Blue,200ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125S)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K2A36U2N)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B15)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL500, 10 ft., Ivory (HBL50010IV)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-UD)
- TRIPP LITE RJ45 Plug, Cat5e, 4-pair Conductor, 10pack (N030-010)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 12ft (N201-012-GN)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-RA)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 7ft (N201-007-GN)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp ( Cat 6 ) - (A7L704-1000-BLK)
- Tripp Lite Voice & Data Patch Cords