Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Solid Conductor, Blue, 150ft
Mfr # N202-150-BL
Zoro # G5184201
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N202-150-BL
- Zoro # G5184201
- UPC # 037332157362
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 150 ft |
Wire Size | 24 AWG |
Cable Length | 150 ft |
Details
Category - Data Cable | 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Blue |
Item | Cat6 Cable,Solid Conductor,Blue,150ft |
Boot Type | Snagless |
Features | Booted, Stranded |
Shielding Type | UTP |
Solid / Stranded | Solid |
Cable Type | Category 6 |
Device Supported | Network Device |
Product Type | Network Cable |
Cable Characteristic | Patch Cable |
Product Name | Cat6 Gigabit Solid Conductor Snagless Patch Cable (RJ45 M/M) - Blue, 150-ft. |
Connector on Second End Details | 1 x RJ-45 Network - Male |
Conductor | Copper |
Product Color | Blue |
Connector on First End Details | 1 x RJ-45 Network - Male |
Description
Cat6 Cable,Solid Conductor,Blue,150ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M093)
- KAPSCO MOTO Kapsco Moto SP30A 30A Solar Charger Controller 12V-24V Solar Panel Battery PWM Intelligent Regulator with Dual USB Port; LCD Display & Overload Protection (SP30A)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2121N12)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 5ft (N201-005-RD)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, White, 5ft (N002-005-WH)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-RA)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-UP)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Punch Down, Red (N238-001-RD)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S10-BK)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- Tripp Lite Voice & Data Patch Cords