Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, Yellow, 3ft
Mfr # N201-003-YW
Zoro # G5185166
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-003-YW
- Zoro # G5185166
- UPC # 037332125507
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft |
Cable Length | 3 ft |
Cable Outer Diameter (OD) | 6.0 mm |
Bandwidth per TIA Standard | 250 MHz |
Maximum Bandwidth as Tested | 500 MHz |
Cable Length (ft.) | 3 |
Description
Cat6 Cable,Snagless,Molded,Yellow,3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- HUBBELL Wall Switch/Pilot Light (RC309W)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- AC WORKS 1.5FT SS2-50P/ CS6365 50A 125/250V Locking Plug NEMA 6-50R 50A 250V Adapter (WDSS2650-018)
- TRIPP LITE Cat5e Cable, Bulk, Solid, PVC, Gray, 1000ft (N022-01K-GY)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-DN)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 10ft (N105-010-GY)
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Shielded, Snap-in (N235-001-SH)
- TRIPP LITE Cat6 Cable, Molded, Shielded, M/M, Gray, 50ft (N125-050-GY)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-LA)
- MONOPRICE Ethernet Cable, Cat 5e, White, 7 ft. (136)
- Tripp Lite Voice & Data Patch Cords