Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, White, 15ft
Mfr # N201-015-WH
Zoro # G5184630
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-015-WH
- Zoro # G5184630
- UPC # 037332173003
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 15 ft |
Cable Length | 15 ft |
Maximum Bandwidth as Tested | 500 MHz |
Bandwidth per TIA Standard | 250 MHz |
Cable Length (ft.) | 15 |
Cable Outer Diameter (OD) | 6.0 mm |
Description
Cat6 Cable,Snagless,Molded,White,15ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cush-A-Ring Clamp, Rubber, 3/4"PVC Pipe (SPP-4)
- BEA Delayed Egress Maglock, Narrow Button (10PBJ)
- HUBBELL Wall Switch/Pilot Light (RC309W)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 12, 14.00x12.00x6.00, Steel (A1412CHEMC)
- TRIPP LITE Cat5e Cable, Bulk, Solid, PVC, Gray, 1000ft (N022-01K-GY)
- TRIPP LITE Cat6 Cable, Solid Conductor, M/M, Blue, 50ft (N202-050-BL)
- TRIPP LITE VGA Extender Transmitter, Cat5/Cat6 (B132-004-2)
- TRIPP LITE RJ45 Plug, Cat5e, 4-pair Conductor, 10pack (N030-010)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-LA)
- STEREN Modular Flat Telephone Line Cord Silver, (304-025SL)
- Tripp Lite Voice & Data Patch Cords