Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, RJ45, Red, 1ft
Mfr # N201-001-RD
Zoro # G5185385
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-001-RD
- Zoro # G5185385
- UPC # 037332146106
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1 ft |
Cable Length | 1 ft |
Cable Length (ft.) | 1 |
Maximum Bandwidth as Tested | 500 MHz |
Cable Outer Diameter (OD) | 6.0 mm |
Bandwidth per TIA Standard | 250 MHz |
Description
Cat6 Cable,Snagless,Molded,RJ45,Red,1ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- MERSEN Fuse, GDL Series, Time Delay, 1/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/10)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1018)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/4In (RB200-125A)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 6ft (N201-006-BL)
- TRIPP LITE Molded Patch Cable, Cat5E, 14ft, Black (N002-014-BK)
- TRIPP LITE Molded Patch Cable, Cat5E, 10 ft., Black (N002-010-BK)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-DN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 20ft (N201-020-BK)
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Modular, Snap-in (N235-001)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 5 ft.Black (11352)
- Tripp Lite Voice & Data Patch Cords