Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, RJ45, Blue, 4ft
Mfr # N201-004-BL
Zoro # G5185157
product price: $3.35
/ea
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-004-BL
- Zoro # G5185157
- UPC # 037332116444
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 4 ft |
Cable Length | 4 ft |
Cable Outer Diameter (OD) | 6.0 mm |
Cable Length (ft.) | 4 |
Maximum Bandwidth as Tested | 500 MHz |
Bandwidth per TIA Standard | 250 MHz |
Description
Cat6 Cable,Snagless,Molded,RJ45,Blue,4ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 21 in. (EXGJH-121)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 51 to 90 psi, Standard Action (76054-B00000600-01)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T150D1SF41)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Left-Angle M (N204-015-BL-LA)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-RA)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-RA)
- TRIPP LITE Cat5e Cable, Cross-over, Yellow, 25ft (N010-025-YW)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Blue, 1000ft (N222-01K-BL)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 50'L, Black (TRPN201050BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 25ft (N201-025-RD)
- Tripp Lite Voice & Data Patch Cords