Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, M/M, Red, 25ft
Mfr # N201-025-RD
Zoro # G5184466
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-025-RD
- Zoro # G5184466
- UPC # 037332146229
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 25 ft |
Cable Length | 25 ft |
Bandwidth per TIA Standard | 250 MHz |
Cable Outer Diameter (OD) | 6.0 mm |
Cable Length (ft.) | 25 |
Maximum Bandwidth as Tested | 500 MHz |
Description
Cat6 Cable,Snagless,Molded,M/M,Red,25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Self Tapping Screw, NOVAL Accessory, Steel (SMS8)
- BLUE SEA SYSTEMS Blue Sea 8037 Circuit Breaker Panel Plug (8037)
- TELEMECANIQUE SENSORS Ac/Dc Relayuniversalsubcompact2M Cable (XUK0ARCTL2)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9W)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 100'L, Black (TRPN201100BK)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-RA)
- TRIPP LITE Display Extender Receiver, VGA, Cat5e/6 (B132-100-1)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 25ft (N105-025-GY)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UD)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110, Yellow (N238-001-YW)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- Tripp Lite Voice & Data Patch Cords