Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, M/M, Green, 3ft
Mfr # N201-003-GN
Zoro # G5185227
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-003-GN
- Zoro # G5185227
- UPC # 037332099815
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft |
Cable Length | 3 ft |
Cable Length (ft.) | 3 |
Cable Outer Diameter (OD) | 6.0 mm |
Bandwidth per TIA Standard | 250 MHz |
Maximum Bandwidth as Tested | 500 MHz |
Description
Cat6 Cable,Snagless,Molded,M/M,Green,3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8" UV Black Mounting Cable Zip Ties - 100 Pack (199229)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR1526)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- ZENITH Cable 30 Pin Chrg/Sync Wh 3Ft (PM1002U30)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 25ft (N201-025-BK)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Blue (N002-007-BL)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Gray, 1000ft (N222-01K-GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 20ft (N201-020-GY)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S10-BK)
- TRIPP LITE Serial over Cat5/6 Extender, Up to 3280ft (B165-101)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 14 ft (AT614)
- Tripp Lite Voice & Data Patch Cords