Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, M/M, Gray, 75ft
Mfr # N201-075-GY
Zoro # G5184317
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-075-GY
- Zoro # G5184317
- UPC # 037332173096
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 75 ft |
Cable Length | 75 ft |
Cable Outer Diameter (OD) | 6.0 mm |
Bandwidth per TIA Standard | 250 MHz |
Maximum Bandwidth as Tested | 500 MHz |
Cable Length (ft.) | 75 |
Description
Cat6 Cable,Snagless,Molded,M/M,Gray,75ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Black (HS359-S10-BLACK)
- PRO-LINE Power Strip, 49W x 1-1/2D x 1-1/2 H, Black (MO/ES48)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N412202012C)
- HONEYWELL Replacement Plug-In Base Receptacle, SPDT (LSZ4001)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 10ft (N201-010-BK)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UD)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 25ft (N201-025-BK)
- TRIPP LITE Cat6(a) Cable, Shielded (STP), Blue, 1ft (N262-001-BL)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-RA)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- Tripp Lite Voice & Data Patch Cords