Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, M/M, Blue, 30ft
Mfr # N201-030-BL
Zoro # G5184420
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N201-030-BL
- Zoro # G5184420
- UPC # 037332122056
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 30 ft |
Cable Length | 30 ft |
Bandwidth per TIA Standard | 250 MHz |
Cable Length (ft.) | 30 |
Cable Outer Diameter (OD) | 6.0 mm |
Maximum Bandwidth as Tested | 500 MHz |
Description
Cat6 Cable,Snagless,Molded,M/M,Blue,30ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 2" x 1' (6-Pack) (G.75X2WH6)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS103)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 (HSN-100 1/8 Blk 48)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Style, White (N238-001-WH)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-015-BL-DN)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Red, 25ft (N002-025-RD)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-DN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 75ft (N201-075-GY)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 25ft (N105-025-GY)
- ENET Cat6, 28Awg, Clear Boot, Blue, 1Ft (C6-BL-SCB-1-ENC)
- Tripp Lite Voice & Data Patch Cords