Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, M/M, Blue, 15ft
Mfr # N201-015-BL
Zoro # G5184676
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-015-BL
- Zoro # G5184676
- UPC # 037332172976
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 15 ft |
Cable Length | 15 ft |
Bandwidth per TIA Standard | 250 MHz |
Cable Length (ft.) | 15 |
Maximum Bandwidth as Tested | 500 MHz |
Cable Outer Diameter (OD) | 6.0 mm |
Description
Cat6 Cable,Snagless,Molded,M/M,Blue,15ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6002)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ1GY)
- SQUARE D Thermal Unit, 2.39 to 2.75A (A2.81)
- ABB AF52-30-00-13, CTR, 3P, 54A, 100-250VAC/DC, 1/1 (AF52-30-00-13)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-UD)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 20ft (N201-020-GY)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Black (N002-007-BK)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 5ft (N001-005-BK)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-015-BL-UP)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Red, 25ft (N002-025-RD)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-25BK)
- Tripp Lite Voice & Data Patch Cords