Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, M/M, Blue, 10ft
Mfr # N201-010-BL
Zoro # G5184877
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-010-BL
- Zoro # G5184877
- UPC # 037332099891
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Cable Length | 10 ft |
Cable Outer Diameter (OD) | 6.0 mm |
Maximum Bandwidth as Tested | 500 MHz |
Cable Length (ft.) | 10 |
Bandwidth per TIA Standard | 250 MHz |
Description
Cat6 Cable,Snagless,Molded,M/M,Blue,10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 280V, 2 (DS240S-280DC)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Cr (30G213)
- TORK Photocontrol, Swivel, 480V, SPST (2018)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 25ft (N201-025-RD)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-DN)
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Modular, Snap-in (N235-001-6A)
- TRIPP LITE Network Cable, Cat5,100 ft., Gray (N002100GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 12ft (N201-012-GN)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S20-BL)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 25 ft. (9862)
- Tripp Lite Voice & Data Patch Cords