Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, M/M, Black, 3ft
Mfr # N201-003-BK
Zoro # G5185260
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-003-BK
- Zoro # G5185260
- UPC # 037332125491
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft |
Cable Length | 3 ft |
Cable Length (ft.) | 3 |
Bandwidth per TIA Standard | 250 MHz |
Maximum Bandwidth as Tested | 500 MHz |
Cable Outer Diameter (OD) | 6.0 mm |
Description
Cat6 Cable,Snagless,Molded,M/M,Black,3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 3/8"-16"X3/8" 316SS, PK100 (V221 3/8S2-100)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug - 3 Prong 15A 125V, NEMA L5-15P (YGA026)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 46 to 90A, 3P (9065SDO12)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 1ft (N002-001-YW)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 25ft (N201-025-BK)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-DN)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-LA)
- TRIPP LITE Molded Patch Cable, Cat5E, 10 ft., Black (N002-010-BK)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-DN)
- ADD-ON 2Ft Rj-45 (Male) To Rj-45 (Male) Gray Cat6 Utp Pvc Copper Patch Cable (ADD-2FCAT6-GY)
- Tripp Lite Voice & Data Patch Cords