Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, Green, 5ft
Mfr # N201-005-GN
Zoro # G5185096
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N201-005-GN
- Zoro # G5185096
- UPC # 037332099846
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Cable Length | 5 ft |
Bandwidth per TIA Standard | 250 MHz |
Maximum Bandwidth as Tested | 500 MHz |
Cable Length (ft.) | 5 |
Cable Outer Diameter (OD) | 6.0 mm |
Description
Cat6 Cable,Snagless,Molded,Green,5ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M028)
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 (160232-1000)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L1G)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202410)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-DN)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Blue (N002-007-BL)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S03-BL-DN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 15ft (N201-015-RD)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 25ft (N105-025-GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 7ft (N201-007-GN)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-020-BL-UP)
- Tripp Lite Voice & Data Patch Cords