Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, Blue, 25ft
Mfr # N201-025-BL
Zoro # G5184527
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-025-BL
- Zoro # G5184527
- UPC # 037332099983
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 25 ft |
Cable Length | 25 ft |
Bandwidth per TIA Standard | 250 MHz |
Cable Outer Diameter (OD) | 6.0 mm |
Maximum Bandwidth as Tested | 500 MHz |
Cable Length (ft.) | 25 |
Description
Cat6 Cable,Snagless,Molded,Blue,25ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Standard Cat5e RJ45 Connectors for Telephone Cable, 10PK (RJ45-R510)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- ZORO SELECT Wall Switch, 20A, Ivory, 1-Pole Type, Rocker (9901I)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 500ft, EDID (B130-202)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 10ft (N201-010-BK)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UD)
- TRIPP LITE Cat6 Junction Box Assembly Unshielded (N237-P18N-WHSH)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 6ft (N201-006-BL)
- UNIRISE USA Unirise 1Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch (PC6-01F-GRY-S)
- Tripp Lite Voice & Data Patch Cords