Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, Black, 20ft
Mfr # N201-020-BK
Zoro # G5184615
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-020-BK
- Zoro # G5184615
- UPC # 037332146168
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 20 ft |
Cable Length | 20 ft |
Bandwidth per TIA Standard | 250 MHz |
Cable Outer Diameter (OD) | 6.0 mm |
Maximum Bandwidth as Tested | 500 MHz |
Cable Length (ft.) | 20 |
Description
Cat6 Cable,Snagless,Molded,Black,20ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 30A, 600V AC, Indicating (TRS30RID)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 10A, 600V AC, Indicating (FRS-R-10ID)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021CR)
- ABB Electrical Box, 25 cu in, Outlet Box, 2 Gang, PVC (B225R-UPC)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 4ft (N201-004-BL)
- TRIPP LITE Cat6 Junction Box Assembly Unshielded (N237-P18N-WHSH)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S20-BL)
- TRIPP LITE Molded Patch Cable, Cat5E, 14ft, Black (N002-014-BK)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 500ft, EDID (B130-202)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 12ft (N002-012-BK)
- BLACK BOX Cat5E Molded Boot Patch C Black 10Ft 10 Pack (CAT5EPC-010-BK-10PAK)
- Tripp Lite Voice & Data Patch Cords