Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft
Mfr # N204-005-BL-UP
Zoro # G5184107
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male) - UP ANGLE
- Shielded No
- Length - Patch Cord 5 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N204-005-BL-UP
- Zoro # G5184107
- UPC # 037332167576
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Cable Length | 5 ft |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) - UP ANGLE |
Shielded | No |
Jacket Color | Blue |
Item | Cat6 Cable,Right Angle,RJ45,M/M,Blue,5ft |
Jacket Material | Polyvinyl Chloride (PVC) |
Features | Molded, Up-angled Connector, Stranded |
Shielding Type | UTP |
Cable Type | Category 6 |
Solid / Stranded | Stranded |
Connector on Second End Details | 1 x RJ-45 Network - Male |
Connector on First End Details | 1 x RJ-45 Network - Male |
Certifications & Standards | ETL Verified to TIA/EIA -568-B |
Product Name | N204-005-BL-UP Cat6 Patch Cable |
Device Supported | Network Device |
Product Type | Network Cable |
Conductor | Copper |
Product Color | Blue |
Cable Characteristic | Patch Cable |
Description
Cat6 Cable,Right Angle,RJ45,M/M,Blue,5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1531)
- AMPHENOL ER 4C 416S SKT PLUG (MS3106A14S2S)
- SIEMENS Key, LSG1 Key Code, Silver (3SU19500FN800AA0)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-LA)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-020-BL-UP)
- TRIPP LITE Cat6 Cable, Solid Conductor, M/M, Blue, 50ft (N202-050-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 10ft (N201-010-BL)
- TRIPP LITE Molded Patch Cable, Cat5E, 10 ft., Black (N002-010-BK)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 10ft (N001-010-BK)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BL-0001)
- Tripp Lite Voice & Data Patch Cords