Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft
Mfr # N204-005-BL-RA
Zoro # G5184116
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male) - RIGHT ANGLE
- Shielded No
- Length - Patch Cord 5 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N204-005-BL-RA
- Zoro # G5184116
- UPC # 037332167569
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Cable Length | 5 ft |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) - RIGHT ANGLE |
Shielded | No |
Jacket Color | Blue |
Item | Cat6 Cable,Right Angle,RJ45,M/M,Blue,5ft |
Jacket Material | Polyvinyl Chloride (PVC) |
Features | Right-angled Connector, Stranded, Molded |
Cable Type | Category 6 |
Solid / Stranded | Stranded |
Shielding Type | UTP |
Product Name | N204-005-BL-RA Cat6 Patch Cable |
Connector on Second End Details | 1 x RJ-45 Network - Male |
Certifications & Standards | ETL Verified to TIA/EIA -568-B |
Conductor | Copper |
Device Supported | Network Device |
Cable Characteristic | Patch Cable |
Product Type | Network Cable |
Connector on First End Details | 1 x RJ-45 Network - Male |
Product Color | Blue |
Description
Cat6 Cable,Right Angle,RJ45,M/M,Blue,5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 4mm, NPN, NO (XS1N12NA349D)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-640-521-C)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 3 Pole, 240V AC (BQ3B020)
- TRIPP LITE RJ45 Plug, Cat5e, 4-pair Conductor, 100pack (N030-100)
- TRIPP LITE Molded Patch Cable, Cat5E, 10 ft., Black (N002-010-BK)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 50'L, Blue (TRPN201050BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S20-BK)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Blue, 1000ft (N222-01K-BL)
- Tripp Lite Voice & Data Patch Cords