Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Molded, Shielded, M/M, Gray, 50ft
Mfr # N125-050-GY
Zoro # G5185428
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded Yes
- Length - Patch Cord 50 ft
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N125-050-GY
- Zoro # G5185428
- UPC # 037332135445
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 50 ft |
Cable Length | 50 ft |
Bandwidth per TIA Standard | 250 MHz |
Maximum Bandwidth as Tested | 500 MHz |
Cable Outer Diameter (OD) | 5.8 mm |
Cable Length (ft.) | 50 |
Description
Cat6 Cable,Molded,Shielded,M/M,Gray,50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V01)
- YELLOW JACKET Cable Protector 45Right, Hinged, 5 Channel (YJ5TR-125-Y/B)
- DAYTON Non-Illum Selector Switch, Cam E, 1NO/1NC (30G308)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L1C)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 15ft (N002-015-YW)
- TRIPP LITE Cat6SnaglessMoldedPatchCable, 14 ft., Blue (N201-014-BL)
- TRIPP LITE Cat8 Patch Cable 25G/40G Snagless 25Ft (N272-025-WH)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 10ft (N105-010-GY)
- TRIPP LITE Cat6 Junction Box Assembly Unshielded (N237-P18N-WHSH)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-DN)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 5 ft. (3378)
- Tripp Lite Voice & Data Patch Cords