Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Molded, Shielded, M/M, Gray, 10ft
Mfr # N125-010-GY
Zoro # G5185446
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded Yes
- Length - Patch Cord 10 ft
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N125-010-GY
- Zoro # G5185446
- UPC # 037332135421
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Cable Length | 10 ft |
Bandwidth per TIA Standard | 250 MHz |
Cable Length (ft.) | 10 |
Maximum Bandwidth as Tested | 500 MHz |
Cable Outer Diameter (OD) | 5.8 mm |
Description
Cat6 Cable,Molded,Shielded,M/M,Gray,10ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Key, NOVAL Accessory, Zinc (N41214TVPK)
- LEVITON Locking Plug (2711)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (LP-CC-5-6/10)
- GE Power Pole Assembly, 1 Pole, For CR463 (CR460XP31)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 6ft (N201-006-GN)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-020-BL-UP)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 50'L, Blue (TRPN201050BL)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-UD)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 10ft (N201-010-BK)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31321)
- Tripp Lite Voice & Data Patch Cords