Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Bulk, Solid, PVC, Gray, 1000ft
Mfr # N222-01K-GY
Zoro # G5184028
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord Bare Wire; Bare Wire
- Shielded No
- Length - Patch Cord 1000 ft
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N222-01K-GY
- Zoro # G5184028
- UPC # 037332117090
- Country of Origin Korea, Republic of
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1000 ft |
Wire Size | 23 AWG |
Cable Length | 1000 ft |
Cable Length (ft.) | 1000 |
Bandwidth per TIA Standard | 250 MHz |
Maximum Bandwidth as Tested | 500 MHz |
Cable Outer Diameter (OD) | 6.2 mm |
Description
Cat6 Cable,Bulk,Solid,PVC,Gray,1000ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RBK)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-150-0-4)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- RACO Locknut, 1-1/2", Steel, Non Ul (1196)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Black (N201-007-BK)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-015-BL-UP)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-DN)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 1000ft, EDID (B130-101-2)
- TRIPP LITE RJ45 Plug, Cat5e, 4-pair Conductor, 10pack (N030-010)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-UP)
- C2G 14Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00683)
- Tripp Lite Voice & Data Patch Cords