Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Bulk, Solid, PVC, Blue, 1000ft
Mfr # N222-01K-BL
Zoro # G5184037
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord Bare Wire; Bare Wire
- Shielded No
- Length - Patch Cord 1000 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N222-01K-BL
- Zoro # G5184037
- UPC # 037332123077
- Country of Origin Korea, Republic of
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1000 ft |
Wire Size | 23 AWG |
Cable Length | 1000 ft |
Maximum Bandwidth as Tested | 500 MHz |
Cable Outer Diameter (OD) | 6.2 mm |
Bandwidth per TIA Standard | 250 MHz |
Cable Length (ft.) | 1000 |
Description
Cat6 Cable,Bulk,Solid,PVC,Blue,1000ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M090)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 9A, 250V AC, Nonindicating (TR9R)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, C Curve (FAZ-C40/3)
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-015-BL-DN)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 50'L, Black (TRPN201050BK)
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Blue (N201-001-BL)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-UD)
- TRIPP LITE VGA Extender Transmitter, Cat5/Cat6 (B132-004-2)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, White (N238-025-WH)
- SWE-TECH 3C Bulk Cat6 Blue Ethernet Cable, Stranded, UTP Unshielded Twisted Pair, Pullbox, 1000 foot (FWT10X8-061SH)
- Tripp Lite Voice & Data Patch Cords