Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Bulk, Solid, Plenum, Gray, 1000ft
Mfr # N224-01K-GY
Zoro # G5184019
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord Bare Wire; Bare Wire
- Shielded No
- Length - Patch Cord 1000 ft
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N224-01K-GY
- Zoro # G5184019
- UPC # 037332117083
- Country of Origin Korea, Republic of
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1000 ft |
Wire Size | 24 AWG |
Cable Length | 1000 ft |
Bandwidth per TIA Standard | 250 MHz |
Maximum Bandwidth as Tested | 500 MHz |
Cable Outer Diameter (OD) | 6.0 mm |
Cable Length (ft.) | 1000 |
Description
Cat6 Cable,Bulk,Solid,Plenum,Gray,1000ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 11.8", Nylon, Black, PK50 (BT3LH-L0)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1079)
- INTERMATIC Digital Timer, 7-Day, SPST, 120 V, White (EI500WC)
- TELEMECANIQUE SENSORS Cable Pull Switch, 20A, Right, 1NO+1NC (L1432M)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, White (N238-025-WH)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-LA)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 5ft (N201-005-GN)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 25ft (N105-025-GY)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-DN)
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., White (8108)
- Tripp Lite Voice & Data Patch Cords