Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable Assembly Unshielded M/F 18In
Mfr # N237-F18N-WHSH
Zoro # G0028328
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Female)
- Shielded No
- Length - Patch Cord 1.5 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N237-F18N-WHSH
- Zoro # G0028328
- UPC # 37332250551
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1.5 ft |
Outside Dia. | 6.5 mm |
Details
Category - Data Cable | 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Female) |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Standards | Type 1 PoE (15.4W, IEEE 802.3af); Type 2 PoE+ (30W, IEEE 802.3at) |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Temp. Range | -10 to 60°C |
Shielding Type | UTP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- AIMS POWER Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRINV300012120W)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3048RGY)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in. W, Steel (E1PB)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-RA)
- TRIPP LITE Cat6 Cable, Solid Conductor, M/M, Blue, 50ft (N202-050-BL)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Black (N201-007-BK)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S25-BK)
- TRIPP LITE Cat5e Cable, Snagless, Molded, M/M, Blue, 7ft (N001-007-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 15ft (N201-015-RD)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (3427)
- Tripp Lite Voice & Data Patch Cords