Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Snagless, Molded, M/M, Blue, 7ft
Mfr # N001-007-BL
Zoro # G5186995
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N001-007-BL
- Zoro # G5186995
- UPC # 037332042484
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7 ft |
Cable Length | 7 ft |
Cable Length (ft.) | 7 |
Bandwidth per TIA Standard | 100 MHz |
Maximum Bandwidth as Tested | 350 MHz |
Cable Outer Diameter (OD) | 5.0 mm |
Description
Cat5e Cable,Snagless,Molded,M/M,Blue,7ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- CALBRITE Locknut, Thread, 2-1/2in, 3-9/16inL, 316 SS (S62500LN00)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UD)
- TRIPP LITE Cat6SnaglessMoldedPatchCable, 14 ft., Blue (N201-014-BL)
- TRIPP LITE Network Cable, Cat5,100 ft., Gray (N002100GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 14ft (N201-014-BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Blue (N002-007-BL)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-15)
- Tripp Lite Voice & Data Patch Cords