Tripp Lite

Cat5e Cable, Snagless, Molded, M/M, Blue, 4ft


product price: $2.15
/ea
Sold in multiples of 3 for $6.45

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Category - Data Cable 5/5e
  • Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
  • Boot Type - Data cable Snagless
  • Shielded No
  • Length - Patch Cord 4 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length - Patch Cord 4 ft
Cable Length 4 ft
Cable Outer Diameter (OD) 5.0 mm
Bandwidth per TIA Standard 100 MHz
Cable Length (ft.) 4
Maximum Bandwidth as Tested 350 MHz

Description

Cat5e Cable,Snagless,Molded,M/M,Blue,4ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.