Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Snagless, Molded, Black, 14ft
Mfr # N001-014-BK
Zoro # G5186819
product price: $3.45
/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N001-014-BK
- Zoro # G5186819
- UPC # 037332042583
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 14 ft |
Cable Length | 14 ft |
Cable Outer Diameter (OD) | 5.0 mm |
Cable Length (ft.) | 14 |
Maximum Bandwidth as Tested | 350 MHz |
Bandwidth per TIA Standard | 100 MHz |
Description
Cat5e Cable,Snagless,Molded,Black,14ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8BG)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 100' Length, 0.0641" Diameter, Natural (14BCW100)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie BK PK 25 (SG450HG-Q0)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- TRIPP LITE Cat6 Junction Box Assembly Unshielded (N237-P18N-WHSH)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-DN)
- TRIPP LITE Molded Patch Cable, Cat5E, 14ft, Black (N002-014-BK)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 5ft (N201-005-RD)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-UD)
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. (2303)
- Tripp Lite Voice & Data Patch Cords