Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Molded, Shielded, Gray, 10ft
Mfr # N105-010-GY
Zoro # G5185498
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded Yes
- Length - Patch Cord 10 ft
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N105-010-GY
- Zoro # G5185498
- UPC # 037332124319
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Cable Length | 10 ft |
Cable Outer Diameter (OD) | 5.9 mm |
Bandwidth per TIA Standard | 100 MHz |
Cable Length (ft.) | 10 |
Maximum Bandwidth as Tested | 350 MHz |
Description
Cat5e Cable,Molded,Shielded,Gray,10ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Alum, w/NEMA 1 Enclosure (30103D)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP13)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch (9036-1)
- TRIPP LITE Cat6SnaglessMoldedPatchCable, 14 ft., Blue (N201-014-BL)
- TRIPP LITE Molded Patch Cable, Cat5E, 14 ft., Blue (N002-014-BL)
- TRIPP LITE Cat5e Cable, Snagless, Molded, M/M, Blue, 7ft (N001-007-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 25ft (N201-025-BK)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Green, 1ft (N002-001-GN)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S25-BK)
- C2G C2G 1Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet (50798)
- Tripp Lite Voice & Data Patch Cords