Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Molded, Shielded, Gray, 100ft
Mfr # N105-100-GY
Zoro # G5185461
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded Yes
- Length - Patch Cord 100 ft
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N105-100-GY
- Zoro # G5185461
- UPC # 037332099129
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 100 ft |
Cable Length | 100 ft |
Bandwidth per TIA Standard | 100 MHz |
Cable Length (ft.) | 100 |
Cable Outer Diameter (OD) | 5.9 mm |
Maximum Bandwidth as Tested | 350 MHz |
Description
Cat5e Cable,Molded,Shielded,Gray,100ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3425006)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47A)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0AB20-0AA0)
- TRIPP LITE Cat5e Cable, Molded, Shielded, M/M, Gray, 7ft (N105-007-GY)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UP)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-LA)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S10-BL)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- TRIPP LITE RJ45 Plug, Cat5e, 4-pair Conductor, 10pack (N030-010)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-LA)
- Tripp Lite Voice & Data Patch Cords