Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Molded, RJ45 M/M, Yellow, 15ft
Mfr # N002-015-YW
Zoro # G5185936
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded No
- Length - Patch Cord 15 ft
- Jacket Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N002-015-YW
- Zoro # G5185936
- UPC # 037332172822
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 15 ft |
Cable Length | 15 ft |
Cable Outer Diameter (OD) | 5.0 mm |
Cable Length (ft.) | 15 |
Bandwidth per TIA Standard | 100 MHz |
Maximum Bandwidth as Tested | 350 MHz |
Description
Cat5e Cable,Molded,RJ45 M/M,Yellow,15ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 (MH14-14FLX)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (WV PDT 16)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, stay put (9001KS46FB)
- TORK Electronic Timer, 120VAC (DIN200B)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- TRIPP LITE Cat6SnaglessMoldedPatchCable, 14 ft., Blue (N201-014-BL)
- TRIPP LITE VGA Extender Transmitter, Cat5/Cat6 (B132-004-2)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-UD)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Black (N201-007-BK)
- C2G 5Ft Cat6 Snagless Unshielded (Utp) Network Crossover Patch Cable - (31382)
- Tripp Lite Voice & Data Patch Cords